Whirlpool

4.5 cf Drop-In Electric Self Clean Range in Black

Part #WWDE150LVB  |  Manufacturer Part #WDE150LVB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuBake temperature management system
  • Two adjustable racks

Specifications

Burner Type: Coil

Capacity: 4.5 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-3/4 in

Height: 28-1/2 in

Installation Type: Drop-in

Number Of Elements: 4

Power Source: Electric

Volts: 240V

Width: 30-3/4 in