0 items

Whirlpool 47-7/8 x 29-7/8 in. 5.0 cf 5-Burner Freestanding Gas Range with Center Oval Burner

WWFG525S0H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-to-Remove Front Access Panel
  • Four-Roller Suspension
  • Full-Wrap Console
  • Galvanized, Heavy-Gauge Cabinet
  • Has 1/3-HP Motor
  • One-Hour Wash Cycle
  • Porcelain Top and Lid
  • Simple, Easy-to-Use Controls, Coin-Ready
  • Super-Capacity
  • Wide-Opening Side-Swing Door 180°

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
16500
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
ETL Listed
No
Handle Material
Metal
Height
47-7/8 in
Ignition System
Automatic
Installation Type
Freestanding
Interior Light
Yes
MBH
16.5
Power Source
Gas
UL Listed
Yes
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday