Whirlpool

47-7/8 x 29-7/8 in. 6.4 cf Electric Freestanding Range in Black on Stainless

Part #WWFE540H0ES  |  Manufacturer Part #WFE540H0ES

Color/Finish:
Black on Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuBake® temperature management system
  • EasyView™ extra-large oven window
  • FlexHeat™ element
  • AquaLift® self-cleaning technology
  • Counter depth range
  • Fan convection cooking
  • Easy-wipe ceramic glass cooktop
  • Hidden bake element
  • Max capacity recessed rack
  • Capacity: 6.4 cu ft

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Electric

Capacity: 6.4 cu ft

Color Finish: Black on Stainless

Color Finish Category: Stainless Steel

Depth: 27-3/4 in

ETL Listed: No

Height: 47-7/8 in

Installation Type: Freestanding

Number Of Elements: 5

Power Source: Electric

Self Clean: No

UL Listed: Yes

Volts: 120/240V

Watts: 3600

Width: 30 in