Whirlpool 47dB 5 Cycle Tub Bar Handle Dishwasher with Total Coverage Spray Arm

WWDT750SAH

Color Finish

Starting at $706.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuSimmer® Burner
  • Adjustable Self-Cleaning
  • Capacity: 5.0 cu ft
  • Closed Door Broiling
  • Delay Cook
  • Edge-to-Edge Cast-Iron Grates
  • Keep Warm
  • Refrigerated Exterior Drawer
  • SpeedHeat™ Burners
  • Temperature Sensor

SPECIFICATIONS

ADA Compliant
No
AMP
12, 15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
47 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Metal
Handle Type
Bar
Height
34-1/2 in
Horsepower
1/8 hp
Lead Law Compliant
Yes
NSF Certified
No
Number of Settings
15
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday