Whirlpool 47dB Dishwasher with 3-Level Rack in Stainless Steel

WWDT970SAHZ

Color Finish

(Pricing is for Stainless Steel)

$893.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Air Dry Cycle
  • Baffles
  • Bulky Bedding Cycle
  • Capacity: 4.3 Cu Ft
  • Frozen Bake™ Technology
  • Gentle Dry
  • Our Most Efficient Compact Dryer Technology
  • Refresh Cycle
  • Wool Cycle
  • Wrinkle Shield™ Option

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
47 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Metal
Height
34-1/2 in
Horsepower
1/8 hp
Lead Law Compliant
Yes
NSF Certified
No
Number of Settings
15
Power Source
Electric
UL Listed
Yes
WaterSense Labeled
No
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday