48 in. Backguard for Kitchenaid KGCU482VSS01 Cooktop in Stainless Steel
48 in. Backguard for Kitchenaid KGCU482VSS01 Cooktop in Stainless Steel
Frequently Purchased Together
Product Details
- Shields wall from intense heat, steam, sprays and splatters
- Stainless steel backguard offers a streamlined look and wall protection behind cooking area
- For 48" range or cooktop
Documents
Specifications
- Brand Model Compatibility:
- Kitchenaid KGCU482VSS01 Cooktop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 9 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Type:
- Backguard
- UL Listed:
- No
- Width:
- 48 in