0 items

Whirlpool Cabrio® 5.3 cf High Efficiency Top Load Washer with Active Spray Technology

WWTW8500D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Active spray technology
  • Adaptive wash technology with Active Bloom™ wash action
  • ENERGY STAR® qualified
  • Estimated time remaining LED display
  • Intuitive touch front controls with memory
  • Low profile impeller
  • Precision dispense
  • Smooth wave stainless steel wash basket
  • Steam clean option

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.3 cu ft
Collection
Cabrio®
Color Finish
Chrome Shadow
Color Finish Category
Chromes
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42-1/4 in
Number of Settings
26
Power Source
Electric
RPM
850
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday