5 Burner Sealed Cooktop in Heritage Stainless Steel
5 Burner Sealed Cooktop in Heritage Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- EZ-2-Lift™ Hinged Cast-Iron Grates
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 53200
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 19-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 4-1/8 in
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Built-in
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in