0 items

Whirlpool 5 cf Combination Microwave Wall Oven

WWOC54EC0A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake® temperature management system
  • EasyView™ extra-large oven window
  • FIT system ensures seamless install
  • Hidden bake element
  • Precise Clean® cleaning system

SPECIFICATIONS

ADA Compliant
No
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
26-7/16 in
Height
42-9/16 in
Installation Type
Wall Mount
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3600
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday