0 items

Whirlpool 5-Cycle 5-Option Fully Integrated Dishwasher

WWDT720PAD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AnyWare™ plus silverware basket
  • Designed, engineered and assembled in the USA
  • ENERGY STAR® qualified
  • Heated air dry
  • Includes 1-hour wash, normal, heavy and high temperature wash
  • Includes cycle complete and cycle status indicator lights
  • Remembers the last cycle
  • Sani-rinse option and soak and clean cycle
  • Sensor cycle
  • Silverware spray

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
51 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
NSF Certified
Yes
Number of Settings
5
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday