5.3 CU.FT. TL WASHER IMP

You last purchased this on
 
Whirlpool

5.3 CU.FT. TL WASHER IMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

5.3 CU.FT. TL WASHER IMP

  • Fast #
  • Part #WWTW6150PW
  • Item #10170131
  • Manufacturer Part #WTW6150PW
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enjoy a clean, streamlined look with the slow-close, see-through lid that lets you easily check on your load while it’s washing.
  • Help protect fabrics with this stainless steel wash basket that gently guides clothes during the wash.
  • Get more water to help break down loose soils. This option automatically adds more water to your load, so heavily soiled clothes get an optimal clean.
  • Ensure dirty loads get the care they need with an extra rinse to wash away any lingering soils or detergent.
  • Choose from a traditional finish like White or elevate your laundry space with the new Volcano Black finish. Available in a matching washer and dryer set, this sleek and stylish matte black finish will complete the look of your laundry room.
  • "Wash more than 3 baskets of clothes in a single load* thanks to our washer with 5.3 Cu. Ft. Capacity. You’ll even have the space you need for bulky items like comforters. Based on a 7-lb load."
  • Give clothes a thorough yet gentle clean. Designed so clothes have more room to move, the surface and vanes also help drive clothes from the outer rim to the center, where the deepest cleaning happens.
  • ENERGY STAR® Certified models exceed government standards to help conserve natural resources and save money on your utility bills.
  • Unlock the lid any time simply by pressing the Start/Pause button. The lid automatically locks when the load sensing phase begins, at which point the Lid Lock icon on the console is illuminated.
  • Your small, lightly soiled loads will be clean in as little as 30 minutes with the Quick Wash Cycle. Based on a 3-lb load.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
8
CEC Compliant:
For Sale in CA
Capacity:
5.30 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Push Button
Depth:
28 in
Energy Star Compliant:
Yes
Height:
41-7/8 in
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Cycles:
10
Number of Settings:
5
Number of Water Levels:
3
Power Source:
Electric
RPM:
850
Smart Home Enabled:
No
Type:
WWTW6150PW
UL Listed:
Yes
Volts:
120V
Weight:
135 lb
Width:
27-3/8 in