Whirlpool 55dB Built-In Full Console Dishwasher

WWDF331PAH

Color Finish

Starting at $456.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ Temperature Management System
  • Adaptive Defrost
  • Adjustable Gallon Door Bins
  • Auto-Humidity Crispers
  • ENERGY STAR® Certified
  • Exterior Ice and Water Dispenser with EveryDrop™ Filtration
  • Fingerprint Resistant
  • LED Interior Lighting
  • Measured Fill
  • Tap Touch Controls

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
55 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Plastic
Height
34-1/2 in
Horsepower
1/8 hp
NSF Certified
No
Number of Settings
13
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday