57dB Compact Tall Tub Dishwasher in Black
This product has been replaced by
Manufacturer Part #WDF518SAHB
57dB Compact Tall Tub Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel interior
- Quick wash cycle
- Quiet Partner™ I sound package
- ENERGY STAR® qualified
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 57 dB
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Type:
- WWDF518SAFB
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in