57dB Compact Tall Tub Dishwasher in White

Part #WWDF518SAFW  |  Item #7056499  |  Manufacturer Part #WDF518SAFW

$ 770.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quiet Partner™ I sound package
  • Stainless steel interior
  • Quick wash cycle
  • ENERGY STAR® qualified

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Decibel Rating dB : 57 dB

Depth: 22 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

Type: WWDF518SAFW

UL Listed: No

WaterSense Labeled: No

Width: 17-1/2 in