0 items

Whirlpool 6-Burner Freestanding Electric Range

WWFE525S0H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed, Engineered and Assembled in the U.S.A. with American Pride
  • ENERGY STAR® Certified
  • Heated Dry Option
  • Heavy Cycle
  • High Temperature Wash Option
  • Industry's Best Selling Dishwasher Brand
  • No One Has Fewer Repairs 20 Years in a Row
  • Normal Cycle
  • Sensor Cycle
  • Soil Sensor

SPECIFICATIONS

ADA Compliant
No
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
ETL Listed
No
Handle Material
Metal
Height
47-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday