6-Cycle 6-Option Tall Tube Dishwasher in Black
6-Cycle 6-Option Tall Tube Dishwasher in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel Rating (dB): 51
- Number of cycles: 6
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 23-7/8 in