Drip Bowl in Chromes
Drip Bowl in Chromes
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Genuine burner bowls for General Electric and Whirlpool
Specifications
- Brand Model Compatibility:
- General Electric Appliances and Ovens
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6 in
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 12 in
- NSF Certified:
- No
- Product Type:
- Drip Bowl
- UL Listed:
- No
- Width:
- 2 in