0 items

Whirlpool 600 cfm Retractable Downdraft System in Stainless Steel

WUXD86DYS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto off when retracted
  • Brushed aluminum intake cover standard
  • Dishwasher safe aluminum grease filters
  • Dual centrifugal blower and 600 CFM interior blower motor included
  • Includes damper
  • Slide controls
  • Touch activated telescoping operation

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Energy Star Compliant
No
Fan Speeds
3
Height
28-1/2 in
Hood Vent Type
Downdraft
Material
Stainless Steel
Sones
6.5
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday