0 items

Whirlpool 68-7/8 x 35-1/2 in. 25.1 cf Side-By-Side Refrigerator with Disposer

WED5FHEXV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear Temperature-Controlled Meat Pan
  • Clear humidity-controlled crisper
  • Clear snack pan
  • Electronic ice and water dispenser with standard push button controls
  • Eleven years fewest repairs as rated by a leading consumer magazine
  • Energy-saving technology saves you money
  • Full-width adjustable SpillGuard™ glass shelves
  • Maximum possible space for frozen food
  • PuR® 6-Month Water Filtration
  • Traditional styling

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
33-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
115V
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday