Receptacle and Wire Kit for 4RF302BXEQ1, 4RF302BXGQ0, 4RF302BXGQ1, 4RF302BXKQ0, 4RF302BXKQ1 and 4RF310PXDQ0 Range
Receptacle and Wire Kit for 4RF302BXEQ1, 4RF302BXGQ0, 4RF302BXGQ1, 4RF302BXKQ0, 4RF302BXKQ1 and 4RF310PXDQ0 Range
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 4RF302BXEQ1, 4RF302BXGQ0, 4RF302BXGQ1, 4RF302BXKQ0, 4RF302BXKQ1 and 4RF310PXDQ0 Range
- GSA Approved:
- No
- Height:
- 1-1/10 in
- Length:
- 7-3/5 in
- NSF Certified:
- No
- Product Type:
- Receptacle and Wire Kit
- UL Listed:
- No
- Width:
- 3/20 in