Whirlpool

AccelerCare® 6 cf 12-Cycle 3-Temperature Electric Dryer in White

Part #WWED4890XQ  |  Manufacturer Part #WED4890XQ

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of cycles: 12 Automatic
  • Moisture sensor: AutoDry drying system
  • Number of Settings: 3

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 6 cu ft

Collection: AccelerCare®

Color Finish: White

Color Finish Category: Whites

Depth: 25-1/2 in

Height: 42-1/2 in

Power Source: Electric

Type: Front Load Dryer

Volts: 240V

Width: 29 in