7 cf 29 in. Natural Gas Dryer in White

You last purchased this on
 
Whirlpool

AccelerCare® 7 cf 29 in. Natural Gas Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

AccelerCare® 7 cf 29 in. Natural Gas Dryer in White

  • Fast #
  • Part #WWGD4900XW
  • Item #4114649
  • Manufacturer Part #WGD4900XW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nine automatic cycles
  • Adjustable End-of-Cycle Signal
  • Four temperature settings
  • Interior Drum Light
  • Damp Dry Cycle
  • Delicate Cycle
  • AccuDry™ drying system
  • Casual Cycle
  • Timed Drying Rack 3406839 Sold Separately
  • Jeans Cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Collection:
AccelerCare®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Fuel Type:
Natural Gas
Height:
43 in
Power Source:
Gas
Product Type:
Front Load Dryer
Type:
Front Load Dryer
Volts:
115V
Width:
29 in