Whirlpool

Accu Chill™ 35-5/8 in. 20 cf Temperature Control French Door Refrigerator in Black

Part #WWRF540CWBB  |  Manufacturer Part #WRF540CWBB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accu-Chill™ temperature management system
  • Temperature controlled full width pantry
  • Frameless glass shelves
  • Adjustable gallon door bins
  • Counter depth styling
  • ENERGY STAR® qualified

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Accu Chill™

Color Finish: Black

Color Finish Category: Blacks

Depth: 29-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.62 cu ft

Green: [Yes, Energy Star]

Height: 70-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.38 cu ft

Refrigerator Type: French Door

UL Listed: Yes

Volts: 120V

Width: 36 in