Whirlpool

Accu Chill™ 35-5/8 in. 25.6 cf French Door Refrigerator in Black

Part #WGI6FDRXXB  |  Manufacturer Part #GI6FDRXXB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory installed automatic ice maker
  • Temperature-controlled full-width pantry
  • Exterior ice and water dispenser
  • Freezer Light
  • Smooth Door Finish (all colors)
  • 6th Sense™ technology
  • Energy-saving technology saves you money
  • Fast Cool Option
  • Dispenser Control Lock
  • Tap Touch Electronic Controls

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Collection: Accu Chill™

Color Finish: Black

Color Finish Category: Blacks

Depth: 35-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.59 cu ft

Green: [Yes, Energy Star]

Height: 70-1/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 25.6 cu ft

Refrigerator Type: French Door

Volts: 115V

Width: 35-5/8 in