Cast Aluminum Griddle in Black

You last purchased this on
 
Whirlpool

Cast Aluminum Griddle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

Cast Aluminum Griddle in Black

  • Fast #
  • Part #W4396096RB
  • Item #3769439
  • Manufacturer Part #4396096RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Commercial-grade, cast aluminum non-stick surface cooks evenly
  • Recessed channels drain unwanted juice and oil
  • Use on gas or electric cooktops and ranges to expand cooking area
  • Molded handles
  • Clean with warm, soapy water
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cast Aluminum
Power Source:
Gas
Product Type:
Griddle