27 in. 3.8 cf 12-Cycle Front Load Washer in Lunar Silver
Duet® 27 in. 3.8 cf 12-Cycle Front Load Washer in Lunar Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Child Lockout
- Care Control Temperature Management
- Adjustable End-of-Cycle Signal
- Rinse and Spin Option
- Hand Wash Cycle
- Normal/Casual Cycle
- Drain/Spin Option
- Clean washer cycle with Affresh®
- On/Off Extra Rinse Option
- Whitest Whites Cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.8 cu ft
- Collection:
- Duet®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Lunar Silver
- Depth:
- 32-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Power Source:
- Electric
- Type:
- Front Load Washer
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in