27 in. 4.3 cf 10-Cycle Front Load Washer in Cranberry
Duet® 27 in. 4.3 cf 10-Cycle Front Load Washer in Cranberry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulky Items Cycle
- Add-A-Garment Indicator Light
- Five temperature settings
- Quick Wash Cycle
- Delicate Cycle
- Normal/Casual Cycle
- Clean washer cycle with Affresh®
- Care Control Temperature Management
- On/Off Extra Rinse Option
- Whitest Whites Cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Collection:
- Duet®
- Color Finish Category:
- Reds
- Color Finish Name:
- Cranberry
- Depth:
- 32-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-1/2 in
- Power Source:
- Electric
- Type:
- Front Load Washer
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in