Whirlpool

Duet® 27 in. 7.2 cf 240V 12-Cycle Electric Steam Dryer in Lunar Silver

Part #WWED9550WL  |  Manufacturer Part #WED9550WL

Color/Finish:
Lunar Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twelve automatic cycles
  • Interior Drum Light
  • Quick Dry Cycle
  • Timed Drying
  • Optional Laundry Tower WVP9000S Sold Separately
  • Optional Laundry Worksurface Sold Separately
  • AccelerCare® drying system
  • Reversible door
  • Optional 10" or 15" Pedestals Sold Separately
  • Quiet Dry Plus Noise Reduction System

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 7.2 cu ft

Collection: Duet®

Color Finish: Lunar Silver

Color Finish Category: Silver Tones

Depth: 32-9/16 in

Height: 38 in

Interior Light: Yes

Number of Settings: 12

Power Source: Electric

Volts: 240V

Width: 27 in