27 in. 7.2 cf 240V 12-Cycle Electric Steam Dryer in White

You last purchased this on
 
Whirlpool

Duet® 27 in. 7.2 cf 240V 12-Cycle Electric Steam Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

Duet® 27 in. 7.2 cf 240V 12-Cycle Electric Steam Dryer in White

  • Fast #
  • Part #WWED9550WW
  • Item #3796081
  • Manufacturer Part #WED9550WW
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable End-of-Cycle Signal
  • Bulky Items Cycle
  • Five temperature settings
  • Twelve automatic cycles
  • Delicate Cycle
  • Extra-Large Front-Mounted Lint Screen
  • Estimated time remaining display
  • Casual Cycle
  • Quick Dry Cycle
  • Interior Drum Light
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7.2 cu ft
Collection:
Duet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32-9/16 in
Height:
38 in
Interior Light:
Yes
Number of Settings:
12
Power Source:
Electric
Volts:
240V
Width:
27 in