27 in. 7.3 cf 120V 13-Cycle Gas Steam Dryer in Lunar Silver
Duet® 27 in. 7.3 cf 120V 13-Cycle Gas Steam Dryer in Lunar Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ramp-up LED Drum light
- Casual Cycle
- Quad Baffle Drying System
- Y-Connector
- Quick Dry Cycle
- 6th Sense™ technology
- Delicate Cycle
- Six temperature settings
- Heavy Duty Cycle
- Reversible door
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Collection:
- Duet®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Lunar Silver
- Depth:
- 29-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 38-1/8 in
- Interior Light:
- Yes
- Number of Settings:
- 13
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- Volts:
- 120V
- Width:
- 27 in