27 in. 7.3 cf 120V 8-Cycle Gas Steam Dryer in Lunar Silver
Duet® 27 in. 7.3 cf 120V 8-Cycle Gas Steam Dryer in Lunar Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable End-of-Cycle Signal
- Quad Baffle Drying System
- Eight automatic cycles
- Wrinkle Shield™ Plus option (up to 120 minutes)
- Delicate Cycle
- Interior Drum Light
- Stainless Steel Drum
- Estimated time remaining display
- Timed Drying
- Quick Dry Cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Collection:
- Duet®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Lunar Silver
- Depth:
- 29-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 38-1/8 in
- Interior Light:
- Yes
- Number of Settings:
- 8
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- Volts:
- 120V
- Width:
- 27 in