27 in. 7.4 cf 208/240V 8-Cycle Electric Steam Dryer in Lunar Silver
Duet® 27 in. 7.4 cf 208/240V 8-Cycle Electric Steam Dryer in Lunar Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight automatic cycles
- Adjustable End-of-Cycle Signal
- Five temperature settings
- Interior Drum Light
- Stainless Steel Drum
- Delicate Cycle
- Estimated time remaining display
- Quad Baffle Drying System
- Quick Dry Cycle
- Wrinkle Shield™ Plus option (up to 120 minutes)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Collection:
- Duet®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Lunar Silver
- Depth:
- 31-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-1/8 in
- Interior Light:
- Yes
- Number of Settings:
- 8
- Power Source:
- Electric
- Volts:
- 208/240V
- Width:
- 27 in