Whirlpool

Durawash 5-Cycle 1-Option Dishwasher in White

Part #WDU810SWPQ  |  Manufacturer Part #DU810SWPQ

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 23 7/8" W x 34 3/8" H x 24 7/8" D
  • Durawash
  • Electric
  • Quiet wash sound package
  • In-rack silverware basket
  • Electromechanical controls

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

Collection: Durawash

Color Finish: White

Color Finish Category: Whites

Depth: 24-7/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/8 in

Power Source: Electric

UL Listed: Yes

Volts: 120V

Width: 23-7/8 in