Whirlpool

Front Load Electric Dryer with Cool Down Cycle in White

Part #WWED4915EW  |  Manufacturer Part #WED4915EW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuDry™ sensor drying system
  • Wrinkle Shield™ plus option
  • Includes delicate, jeans, time dry, cool down and damp dry cycles
  • Capacity: 7 cu ft
  • Designed, engineered and assembled in the USA

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 7 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-1/5 in

Energy Star Compliant: No

Height: 43 in

Interior Light: Yes

Number of Settings: 12

Power Source: Electric

Type: Front Load Dryer

UL Listed: Yes

Volts: 240V

Width: 29 in