0 items

Whirlpool Front Load Washer

WWFW92HEF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adaptive wash technology
  • Capacity: 4.5 cu ft
  • ColorLast™ cycle
  • ENERGY STAR® qualified
  • EcoBoost™ option
  • Includes precision dispense and steam clean option
  • Load & Go™ system
  • Presoak option
  • Smooth wave stainless steel wash basket

SPECIFICATIONS

ADA Compliant
Yes
AMP
15, 20
CEC Compliant
For Sale in CA
Capacity
4.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
33-5/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39-3/4 in
Interior Light
Yes
Number of Settings
12
Power Source
Electric
RPM
1200
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday