1.4 cu ft. Garage Compactor in Hammered Granite with Grey

You last purchased this on
 
Whirlpool

Gladiator® 1.4 cu ft. Garage Compactor in Hammered Granite with Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

Gladiator® 1.4 cu ft. Garage Compactor in Hammered Granite with Grey

  • Fast #
  • Part #GGACP15XXMG
  • Item #1857282
  • Manufacturer Part #GACP15XXMG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Opens with a single touch
  • Anti-jam for simple use
  • Mobility for all projects
  • Capacity: 1.4 cu ft
  • Durable compression force
  • Requires Certification

Specifications

AMP:
15
Application:
Residential
Capacity:
1.4 cu ft
Collection:
Gladiator®
Color Finish Category:
Greys
Color Finish Name:
Hammered Granite/Grey
Compactor Type:
Portable
Control Type:
Turn Knob
Depth:
24 in
Height:
38 in
Horsepower:
1/3 hp
Maximum Capacity:
1.4 cu ft
Power Source:
Electric
Volts:
115V
Weight:
150 lb
Width:
15 in