Knob Kit in Stainless Steel
Knob Kit in Stainless Steel
Frequently Purchased Together
Product Details
- Stainless Steel, professional look
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No