Lint Screen Cover in White
Lint Screen Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Whirlpool replacement dryer lint filter cap
Specifications
- Brand Model Compatibility:
- Whirlpool Dryer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1-19/50 in
- Length:
- 10-19/50 in
- Type:
- W8531967
- Width:
- 6-1/4 in