Whirlpool Over-the-Range Microwave with Hidden Vent

WWMH31017A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 1.7 cu ft
  • Features 1,100 W of cooking power
  • Hidden vent
  • Includes 2-speed fan, 220 CFM fan

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
16-1/8 in
Energy Star Compliant
No
Fan Speeds
2
Height
17-1/4 in
Interior Light
No
Power Source
Electric
UL Listed
Yes
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday