6 in. Plastic Dryer Door Handle
6 in. Plastic Dryer Door Handle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Package contains (1) Dryer Door Handle, White
Specifications
- Brand Model Compatibility:
- W10861225, AP5999398, W10714516, SAPW10861225
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Door Handle
- UL Listed:
- No
- Width:
- 2 in