Plastic Ice Maker Kit in White
Plastic Ice Maker Kit in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- This product is a factory certified accessory
- These three words represent quality parts and accessories designed specifically for your appliance
- Compatible with EZ connect ice maker
- Tools needed: Multi screwdriver, adjustable wrench, pliers, 1/4" nut driver and a ruler needed for installation
- Package contains (1) refrigerator ice maker kit
- Time tested engineering that meets our strict quality specifications
Documents
Specifications
- AMP:
- 15, 20
- Capacity:
- 5.33 lbs
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-21/100 in
- Energy Star Compliant:
- No
- Height:
- 10-79/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- Shape:
- Crescent
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 8-87/100 in