Whirlpool

Resource Efficient Tall Tube Dishwasher in Bisque

Part #WWDF110PABT  |  Manufacturer Part #WDF110PABT

Color/Finish:
Bisque

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tall plastic tub
  • Holds a 12 piece place setting
  • The 1-hour wash option will get dishes clean in about half the time
  • Quiet Partner™ I sound package
  • Rated at 63 dBA

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Bisque

Color Finish Category: Neutrals

Depth: 25-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/2 in

Lead Law Compliant: Yes

Power Source: Electric

Type: WWDF110PABT

Volts: 120V

Width: 23-7/8 in