Whirlpool SideKicks® 17.7 CF Full Free Standing Refrigerator in Stainless Steel

WEL88TRRWS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
SideKicks®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-5/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday