Slide-In Range Gap Filler in Black

You last purchased this on
 
Whirlpool

Slide-In Range Gap Filler in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

Slide-In Range Gap Filler in Black

  • Fast #
  • Part #WW10113902A
  • Item #4195892
  • Manufacturer Part #W10113902A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fill the void between the back of your countertop and the rear of the range for a custom appearance
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Type:
Range Trim Kit
UL Listed:
No
Width:
30 in