18.24 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
Whirlpool

18.24 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

18.24 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #WWRT348FMES
  • Item #5165107
  • Manufacturer Part #WRT348FMES
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Frameless Glass Shelves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
18 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
31-3/8 in
Display Type:
Digital
Energy Star Compliant:
Yes
Filter Type:
Water
Freezer Capacity (Cu Ft):
5.1 cu ft
Green Product:
Yes, Energy Star
Handle Material:
Plastic
Height:
65-1/2 in
Installation Type:
Freestanding
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
110
Minimum Temperature:
55
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.14 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
115V
Width:
29-3/4 in