Whirlpool

Top Mount Freezer Refrigerator with Icemaker in Stainless Steel

Part #WWRT348FME  |  Manufacturer Part #WRT348FMES

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic temperature control
  • Freezer temperature control
  • Clear, smooth glide humidity controlled double crispers
  • Frameless glass shelves
  • Factory installed ice maker
  • ENERGY STAR® qualified

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.1 cu ft

Green: Energy Star, Yes

Height: 65-1/2 in

Installation Type: Freestanding

Interior Light: No

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.14 cu ft

Refrigerator Type: Top Mount Freezer

Type: WWRT348FMES

UL Listed: Yes

Volts: 115V

Width: 30 in