Whirlpool

Trash Compactor in Black

Part #WGC900QPPB  |  Manufacturer Part #GC900QPPB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean Touch™ console
  • Quiet Pack™ sound conditioning
  • Touch-Toe™ drawer opener
  • Easy Rollers® installation wheels on back
  • Convertible design for freestanding or built-in installations
  • Hidden removable key/knob control
  • Heavy duty trash bags included
  • Tilt-away trash basket, side release bin, bag retainer buttons and wrap around panel

Specifications

AMP: 15

Capacity: 1.4 cu ft

Color Finish: Black

Color Finish Category: Blacks

Compactor Type: Convertible

Depth: 24-3/8 in

Height: 34-3/16 in

Horsepower: 1/3 hp

Power Source: Electric

Volts: 120V

Width: 15 in