Whirlpool Trash Compactor

WGC900QPP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean Touch™ console
  • Convertible design for freestanding or built-in installations
  • Easy Rollers® installation wheels on back
  • Heavy duty trash bags included
  • Hidden removable key/knob control
  • Quiet Pack™ sound conditioning
  • Tilt-away trash basket, side release bin, bag retainer buttons and wrap around panel
  • Touch-Toe™ drawer opener

SPECIFICATIONS

AMP
15
Capacity
1.4 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
24-3/8 in
Height
34-3/16 in
Horsepower
1/3 hp
Power Source
Electric
Volts
120V
Width
15 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday