Upright Freezer with Frost Free Defrost in White

Part #WWZF56R16DW  |  Item #4918213  |  Manufacturer Part #WZF56R16DW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED interior lighting
  • Electronic temperature controls
  • Temperature alarm
  • Frost-free defrost
  • EZ connect ice maker compatible
  • Right hand door

Specifications

ADA Compliant: No

AMP: [15, 20]

CEC Compliant: For Sale in CA

Capacity: 16 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 30-1/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 16 cu ft

Height: 60-3/4 in

Installation Type: Freestanding

Maximum Capacity: 15.68 cu ft

Number of Shelves: 3

Power Source: Electric

Product Type: Upright Freezer

Type: Upright

Volts: 115V

Width: 30 in