0 items

Whirlpool Wine Cooler in Black-on-Stainless

WWUW35XDS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black cabinet
  • Door open alarm
  • High temperature alarm
  • LED interior lighting
  • Reversible door
  • Single-temperature controlled zone
  • Towel bar handle
  • Wine storage
  • Wood rack fronts

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Capacity
34 Bottles
Color Finish
Black on Stainless
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
35 in
Installation Type
Undercounter
Volts
115V
Width
15 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday